Skip Content
TP
PROGRESS

Light Fixture,500W,120V,Antique Bronze

  • Item # 20LC53
  • My Part #
  • Mfr. Model # P4441-20
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,500W,120V,Antique Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This decorative light fixture features an antique bronze finish and etched glass lens.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Chandelier
  • Lamp Quantity 5
  • Housing Finish Antique Bronze
  • Lens Type White Etched Glass
  • Lamp Type Medium Base
  • Energy Star Compliant No
  • Mounting Ceiling
  • Suggested Lamp Item No. Mfr. No. 100A/RS/130v
  • Fixture Wattage 500W
  • Length 20-1/2"
  • Height 15"
  • Width 20-1/2"
  • Lamp Watts 100W
  • Voltage 120VAC
  • Description/Special Features Five-Light Chandelier
  • Housing Material Steel
  • Lamp Included No
  • Standards UL-cUL Listed
  • Series Gather Family
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.