Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROGRESS

Light Fixture,65W,120V,Brushed Nickel

  • Item # 20LC52
  • My Part #
  • Mfr. Model # P4441-09EBWB
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,65W,120V,Brushed Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Product Details

This decorative light fixture features a brushed-nickel finish and etched glass lens.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Chandelier
  • Nominal Length 60"
  • Nominal Width 20-1/2"
  • Nominal Height 15"
  • Diameter 20-1/2"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 65.0
  • Lamp Watts - Fixtures 13.0
  • Dimmable Yes
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not rated
  • Lamp Type - Fixtures GU24
  • Lamp Quantity 5
  • Ballast Quantity 0
  • Housing Finish Brushed Nickel
  • Housing Material Steel
  • Suggested Lamp Item No. 2CUW2
  • Lamp Included Yes
  • Ambient Temp. Range N/A
  • Mounting Ceiling
  • Standards UL-cUL Listed
  • Series Gather Family
  • Description/Special Features Five-Light Chandelier with Bulb
  • Item Decorative Light Fixture
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms