Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROGRESS

Light Fixture,180W,120V,Brushed Nickel

  • Item # 20LC35
  • My Part #
  • Mfr. Model # P3926-09
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,180W,120V,Brushed Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
  • Nominal Length 6-5/8"
  • Nominal Width 15-1/4"
  • Nominal Height 6-5/8"
  • Diameter 15-1/4"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 180.0
  • Lamp Watts - Fixtures 60.0
  • Dimmable Yes
  • Light Technology Incandescent
  • Emergency Battery Backup No
  • IP Rating Not rated
  • Lamp Type - Fixtures E26
  • Lamp Quantity 3
  • Ballast Quantity 0
  • Housing Finish Brushed Nickel
  • Housing Material Steel
  • Suggested Lamp Item No. Mfr. No. 60A-120V
  • Lamp Included No
  • Ambient Temp. Range N/A
  • Mounting Ceiling Flush
  • Standards UL-cUL Listed for Damp Locations
  • Series Alabaster Family
  • Description/Special Features Three-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms