Skip Content

WV
PROGRESS

Light Fixture,150W,120V,White

  • Item # 20LC34
  • My Part #
  • Mfr. Model # P3925-30
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,150W,120V,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Low Profile Fixture
  • Lamp Quantity 2
  • Housing Finish White
  • Lens Type Alabaster Glass
  • Lamp Type Medium Base
  • Energy Star Compliant No
  • Mounting Ceiling Flush
  • Suggested Lamp Item No. Mfr. No. 75A/RS/130-PK6
  • Fixture Wattage 150W
  • Height 5-7/8"
  • Width 13-1/4"
  • Diameter 13-1/4"
  • Lamp Watts 75W
  • Voltage 120VAC
  • Description/Special Features Two-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
  • Housing Material Steel
  • Lamp Included No
  • Standards cCSAus Listed for Damp Locations
  • Series Alabaster Family
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms