Skip Content

DV
PROGRESS

Light Fixture,60W,120V,Brushed Nickel

  • Item # 20LC23
  • My Part #
  • Mfr. Model # P3924-09
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,60W,120V,Brushed Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
  • Nominal Length 5-1/2"
  • Nominal Width 11-3/8"
  • Nominal Height 5-1/2"
  • Diameter 11-3/8"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 60.0
  • Lamp Watts - Fixtures 60.0
  • Dimmable Yes
  • Light Technology Incandescent
  • Emergency Battery Backup No
  • IP Rating Not rated
  • Lamp Type - Fixtures E26
  • Lamp Quantity 1
  • Ballast Quantity 0
  • Housing Finish Brushed Nickel
  • Housing Material Steel
  • Suggested Lamp Item No. Mfr. No. 60A-120V
  • Lamp Included No
  • Ambient Temp. Range N/A
  • Mounting Ceiling Flush
  • Standards UL-cUL Listed for Damp Locations
  • Series Melon Family
  • Description/Special Features One-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms