Skip Content

DV
PROGRESS

Light Fixture,26W,120V,Brushed Nickel

  • Item # 20LC20
  • My Part #
  • Mfr. Model # P3914-09EBWB
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,26W,120V,Brushed Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Foyer
  • Lamp Quantity 2
  • Housing Finish Brushed Nickel
  • Lens Type Glass
  • Lamp Type GU-24
  • Energy Star Compliant Yes
  • Mounting Ceiling
  • Suggested Lamp Item No. 2CUW2
  • Fixture Wattage 26W
  • Height 20-5/8"
  • Width 15"
  • Diameter 15"
  • Lamp Watts 13W
  • Voltage 120VAC
  • Description/Special Features Two-Light Inverted Pendant with Bulb
  • Ballast Quantity 0
  • Housing Material Steel
  • Lamp Included Yes
  • Ambient Temp. Range N/A
  • Standards cCSAus for Dry Locations Only
  • Series Gather Family
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms