Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROGRESS

Light Fixture,600W,120V,Antique Bronze

  • Item # 20LC18
  • My Part #
  • Mfr. Model # P2714-20
  • Catalog Page # N/A
  • UNSPSC # 39111503
Light Fixture,600W,120V,Antique Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Product Details

This decorative light fixture features an antique bronze finish and etched glass lens.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Vanity
  • Nominal Length 6-1/2"
  • Nominal Width 48"
  • Nominal Height 7-1/2"
  • Diameter 48"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 600.0
  • Lamp Watts - Fixtures 100.0
  • Dimmable Yes
  • Light Technology Incandescent
  • Emergency Battery Backup No
  • IP Rating Not rated
  • Lamp Type - Fixtures E26
  • Lamp Quantity 6
  • Ballast Quantity 0
  • Housing Finish Antique Bronze
  • Housing Material Steel
  • Suggested Lamp Item No. Mfr. No. 100A/RS/130v
  • Lamp Included No
  • Ambient Temp. Range N/A
  • Mounting Wall
  • Standards UL-cUL Listed for Damp Locations
  • Series Gather Family
  • Description/Special Features Six-Light Bath
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms