Skip Content

DV
PROGRESS

Light Fixture,400W,120V,Antique Bronze

  • Item # 20LC11
  • My Part #
  • Mfr. Model # P2709-20
  • Catalog Page # N/A
  • UNSPSC # 39111503
Light Fixture,400W,120V,Antique Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Product Details

This decorative light fixture features an antique bronze finish and etched glass lens.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Vanity
  • Lamp Quantity 4
  • Housing Finish Antique Bronze
  • Lens Type Etched Glass
  • Lamp Type Medium Base
  • Energy Star Compliant No
  • Mounting Wall
  • Suggested Lamp Item No. Mfr. No. 100A/RS/130v
  • Fixture Wattage 400W
  • Length 6-1/2"
  • Height 7-1/2"
  • Width 30"
  • Lamp Watts 100W
  • Voltage 120VAC
  • Description/Special Features Four-Light Bath
  • Housing Material Steel
  • Lamp Included No
  • Standards UL-cUL Listed for Damp Locations
  • Series Gather Family
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms