DV
PROGRESS

LED Flush Mount, White, 5-3/4in. H

  • Item # 20LA75
  • My Part #
  • Mfr. Model # P2304-30ET30K
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Flush Mount, White, 5-3/4in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Fixture offers bright, white illumination for commercial and residential general illumination applications. Included LED lamp provides excellent energy and replacement cost savings. Can be used with most standard incandescent dimmers.

• White acrylic diffuser
• Mounting hardware included

View More

Technical Specs

  • Lumens 1195
  • Color Temp. 3000K
  • Lumens Per Watt 68.1
  • Standards CSA
  • Lens Type White Glass
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms