Skip Content

DV
PROGRESS

LED Flush Mount,Antique Bronze,5-3/4in

  • Item # 20LA74
  • My Part #
  • Mfr. Model # P2304-20ET30K
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Flush Mount,Antique Bronze,5-3/4in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Fixture offers bright, white illumination for commercial and residential general illumination applications. Included LED lamp provides excellent energy and replacement cost savings. Can be used with most standard incandescent dimmers.

• White acrylic diffuser
• Mounting hardware included

View More

Technical Specs

  • Item LED Flush Mount
  • Watts 17.5
  • Color Temp. 3000K
  • Lumens 1195
  • Lens Type White Glass
  • CRI 82
  • Voltage 120
  • Width 11-3/8"
  • Height 5-3/4"
  • Housing Material Steel
  • Housing Color Antique Bronze
  • Lumens Per Watt 68.1
  • Rated Life 42,000 hr.
  • Standards CSA
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms