Skip Content
TP
PROGRESS

LED Flush Mount, Antique Bronze, 4-3/4in H

  • Item # 20LA72
  • Mfr. Model # P2303-20ETUM30K
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Flush Mount,Antique Bronze,4-3/4in H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $96.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixture offers bright, white illumination for commercial and residential general illumination applications. Included LED lamp provides excellent energy and replacement cost savings. Can be used with most standard incandescent dimmers.

• White acrylic diffuser
• Mounting hardware included

View More

Technical Specs

  • Item LED Flush Mount
  • Watts 17.5
  • Color Temp. 3000K
  • Lumens 1195
  • Lens Type Antique Glass
  • CRI 82
  • Voltage 120
  • Width 13-1/4"
  • Height 4-3/4"
  • Housing Material Steel
  • Housing Color Antique Bronze
  • Lumens Per Watt 68.1
  • Rated Life 42,000 hr.
  • Standards CSA
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.