Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROGRESS

LED Flush Mount,Brushed Nickel,4-1/2in H

  • Item # 20LA65
  • My Part #
  • Mfr. Model # P2301-0930K9
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Flush Mount,Brushed Nickel,4-1/2in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixture offers bright, white illumination for commercial and residential general illumination applications. Included LED lamp provides excellent energy and replacement cost savings. Can be used with most standard incandescent dimmers.

• White acrylic diffuser
• Mounting hardware included

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
  • Nominal Length 4-1/2"
  • Nominal Width 12-1/2"
  • Nominal Height 4-1/2"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 17.0
  • Lamp Watts - Fixtures 17.0
  • Fixture Voltage 120
  • Lumens 1195
  • Color Temp. 3000K
  • Color Rendering Index 90.0
  • Dimmable Yes
  • Lumens Per Watt 68.1
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification ENERGY STAR
  • Light Color Warm White
  • Fixture Rated Life 42,000 hr.
  • Fixture Housing Color Silver
  • Fixture Housing Material Steel
  • Fixture Warranty 5 yr.
  • Includes N/A
  • Standards CSA
  • Lens Type White Glass
  • Item LED Flush Mount
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.