Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROGRESS

Light Fixture, 26W, 120V, Antique Bronze

  • Item# 20LD93
  • Mfr. Model# P3624-20WB
  • Catalog Page# N/A
  • UNSPSC# 39111521
Light Fixture,26W,120V,Antique Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $140.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low-profile decorative lamp features an antique bronze housing finish. It is suitable for ceiling mounting.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Low Profile Fixture
  • Lamp Quantity 2
  • Housing Finish Antique Bronze
  • Lens Type Alabaster Glass
  • Lamp Type GU-24
  • Energy Star Compliant Yes
  • Mounting Ceiling
  • Suggested Lamp Item No. 2CUW2
  • Fixture Wattage 26W
  • Height 6-5/8"
  • Width 14"
  • Diameter 14"
  • Lamp Watts 13W
  • Voltage 120VAC
  • Description/Special Features Two-Light Close-to-Ceiling Fixture
  • Housing Material Steel
  • Lamp Included Yes
  • Standards cCSAus Listed for Damp Locations
  • Series Random Family
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.