Skip Content

DV
PROGRESS

75 Max. Wattage Wall Lantern for PAR-30 or BR-30 Lamp Type, Metallic Gray

  • Item # 20LC84
  • My Part #
  • Mfr. Model # P5675-82
  • Catalog Page # N/A
  • UNSPSC # 39111605
Wall Lantern,Outdoor,120V,Metallic Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Landscape Lighting

Technical Specs

  • Item Wall Lantern
  • Type Outdoor
  • Voltage 120
  • Max. Wattage 75
  • Lamp Type PAR-30 or BR-30
  • Suggested Lamp Item No. 1E165
  • Housing Material Aluminum
  • Housing Finish Metallic Gray
  • Mounting Wall
  • Number of Circuits 0
  • Width (In.) 5
  • Height (In.) 14
  • Lamp Included No
  • Standards UL, cUL Indoor, Wet Location Listed with P5675 Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms