Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROGRESS

26 Max. Wattage Wall Lantern for GU-24 Lamp Type, Brushed Nickel

  • Item # 20LD71
  • My Part #
  • Mfr. Model # P5770-09
  • Catalog Page # N/A
  • UNSPSC # 39111605
26 Max. Wattage Wall Lantern for GU-24 Lamp Type, Brushed Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Landscape Lighting

Technical Specs

  • Item Wall Lantern
  • Type Outdoor
  • Voltage 120
  • Max. Wattage 26
  • Lamp Type GU-24
  • Suggested Lamp Item No. 5AFC0
  • Housing Material Aluminum
  • Housing Finish Brushed Nickel
  • Mounting Wall
  • Number of Circuits 0
  • Width (In.) 7
  • Height (In.) 15-3/8
  • Lamp Included No
  • Standards cCSAus Wet Location Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms