Skip Content

DV
PROGRESS

13 Max. Wattage Lamp for 4-Pin, Quad Compact Fluorescent Lamp Type, White

  • Item # 20LD62
  • My Part #
  • Mfr. Model # P7372-30STRWB
  • Catalog Page # N/A
  • UNSPSC # 39111605
Lamp,Outdoor,120V,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Landscape Lighting

Technical Specs

  • Item Lamp
  • Type Outdoor
  • Voltage 120
  • Max. Wattage 13
  • Lamp Type 4-Pin, Quad Compact Fluorescent
  • Suggested Lamp Item No. 1PGW3
  • Housing Material Steel
  • Housing Finish White
  • Mounting Wall or Ceiling
  • Number of Circuits 0
  • Height (In.) 3-1/4
  • Dia. (In.) 13-3/4
  • Lamp Included No
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms