WV
PROFLEX

Rescue Gloves, Black, Synthetic Leather, PR

  • Item # 13U911
  • My Part #
  • Mfr. Model # 11-624
  • Catalog Page # N/A
  • Catalog Group # G2637
  • UNSPSC # 46181508
Rescue Gloves, Black, Synthetic Leather, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $45.60 / pair

Web Price $64.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reinforced and padded gloves for extrication rescues and other extreme duty. The form-fitting shell has vibration-dampening knuckle and palm pads. Fingers and thumb are durable synthetic leather.

View More

Technical Specs

  • Item Rescue Gloves
  • Size XL
  • Color Black
  • Palm Material Synthetic Leather
  • Back Material Schoeller(R)
  • Cuff Shirred Elastic
  • Knuckle Padding Material EVA
  • Stitching Kevlar(R)
  • Finger Style Full Finger
  • Application Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant
  • Standards EN 388, EN 420
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.