Skip Content
DV
PROFLEX

General Utility Mechanics Gloves, PVC Palm Material, Black, XL, PR 1

  • Item # 13W936
  • My Part #
  • Mfr. Model # 846
  • Catalog Page # N/A
  • Catalog Group # G2629
  • UNSPSC # 46181504
Mechanics Gloves,Black,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size XL
  • Color Black
  • Palm Material PVC
  • Palm Construction PVC
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Touch Control
  • Thumb Style Wing
  • Lining Unlined
  • Application Heavy Machinery, Assembly/Fabrication, Plumbing/Hvac, Maintenance, Masonry, Framing/Carpentry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products