Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROFLEX

General Utility Mechanics Gloves, PVC Palm Material, Black, M, PR 1

  • Item # 13W934
  • Mfr. Model # 846
  • Catalog Page # N/A
  • Catalog Group # G2629
  • UNSPSC # 46181504
General Utility Mechanics Gloves, PVC Palm Material, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size M
  • Color Black
  • Palm Material PVC
  • Palm Construction PVC
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Touch Control
  • Thumb Style Wing
  • Lining Unlined
  • Application Heavy Machinery, Assembly/Fabrication, Plumbing/Hvac, Maintenance, Masonry, Framing/Carpentry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms