Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROFLEX

Leather Mechanics Gloves, Amara Synthetic Leather Palm Material, Black, 2XL, PR 1

  • Item# 11V473
  • Mfr. Model# 812
  • Catalog Page# 2074
  • Catalog Group# G2631
  • UNSPSC# 46181504
Leather Mechanics Gloves, Amara Synthetic Leather Palm Material, Black, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

ProFlex® Utility features a breathable mesh back, synthetic leather palm, reinforced fingertips, and a terry thumb brow wipe.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size 2XL
  • Color Black
  • Palm Material Amara Synthetic Leather
  • Palm Construction Amara Synthetic Leather
  • Back Material Airmesh
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Landscaping, Maintenance, Freight/Baggage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms