Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROFLEX

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black, XL, PR 1

  • Item# 11V485
  • Mfr. Model# 710CR
  • Catalog Page# 2089
  • Catalog Group# G2634
  • UNSPSC# 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $82.08 / pair

Price $86.40 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ERGODYNE® cut-resistant trades gloves have a 100% Kevlar® lining that ensures cut-resistance without the loss of dexterity and functionality. Visco-elastic, gel-polymer palm pad dampens shock and impact. Wipe away sweat using the absorbent terry-cloth thumbs. These heavy-duty mechanic's gloves also feature abrasion-resistant PVC on palm and fingers, breathable stretch spandex with neoprene knuckle pads, synthetic leather palms and fingers, and reinforced fingertips for optimal durability.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material PVC
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • Color Black
  • Cuff Hook-and-Loop
  • Size XL
  • Back Material 3 Layer Stretch Spandex
  • Coating Finish Textured
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Knuckle Padding Material Neoprene
  • Palm Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Standards ANSI 105
  • Application Assembly/Fabrication, Framing/Carpentry, Heavy Machinery, Mechanics, Roofing, Plumbing/HVAC, Landscaping, Hand/Power Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.