Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROFLEX

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black, L, PR 1

  • Item# 11V489
  • Mfr. Model# 820CR
  • Catalog Page# 2089
  • Catalog Group# G2635
  • UNSPSC# 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

ERGODYNE® PROFLEX® padded gel palm gloves dampen shock and impact. Feature Kevlar® lining with 100% Kevlar breathable stretch spandex back, reinforced fingertips, neoprene knuckle pad, and terry sweat wipe.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material PVC
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • Color Black
  • Cuff Hook-and-Loop
  • Size L
  • Back Material 3 Layer Stretch Spandex
  • Coating Finish Textured
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Knuckle Padding Material Neoprene
  • Palm Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Standards ANSI 105
  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Landscaping, Maintenance, Freight/Baggage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.