Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROFLEX

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black, M, PR 1

  • Item# 11V488
  • Mfr. Model# 820CR
  • Catalog Page# N/A
  • Catalog Group# G2635
  • UNSPSC# 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Product Details

ERGODYNE® PROFLEX® padded gel palm gloves dampen shock and impact. Feature Kevlar® lining with 100% Kevlar breathable stretch spandex back, reinforced fingertips, neoprene knuckle pad, and terry sweat wipe.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material PVC
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • Color Black
  • Cuff Hook-and-Loop
  • Size M
  • Back Material 3 Layer Stretch Spandex
  • Coating Finish Textured
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Knuckle Padding Material Neoprene
  • Palm Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Standards ANSI 105
  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Landscaping, Maintenance, Freight/Baggage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None