Skip Content

DG
PROFLEX

Cold Protection Gloves, Hipora Lining, Shirred Cuff, Black, 2XL, PR 1

  • Item # 11V481
  • My Part #
  • Mfr. Model # 817WP
  • Catalog Page # N/A
  • Catalog Group # G2633
  • UNSPSC # 46181504
Cold Protection Gloves,2XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All ProFlex® Thermal Utility gloves feature 3M Thinsulate insulation and additional padding on knuckles. Feature a woven elastic cuff and double-reinforced palm. Includes a breathable, waterproof, and windproof liner.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Hipora
  • Size 2XL
  • Color Black
  • Palm Material Amara Synthetic Leather
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products