Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
PROFLEX

Cold Protection Gloves, Hipora Lining, Shirred Cuff, Black, XL, PR 1

  • Item# 11V480
  • Mfr. Model# 817WP
  • Catalog Page# 2078
  • Catalog Group# G2633
  • UNSPSC# 46181504
Cold Protection Gloves, Hipora Lining, Shirred Cuff, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $17.05 / pair

Price $65.40 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All ProFlex® Thermal Utility gloves feature 3M Thinsulate insulation and additional padding on knuckles. Feature a woven elastic cuff and double-reinforced palm. Includes a breathable, waterproof, and windproof liner.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Hipora
  • Size XL
  • Color Black
  • Palm Material Amara Synthetic Leather
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.