Skip Content
DG
PROFESSIONAL

Backpack Sprayer, Polyethylene Tank Material, 4 gal., 80 psi Max Sprayer Pressure

  • Item # 39E771
  • My Part #
  • Mfr. Model # 103
  • Catalog Page # N/A
  • UNSPSC # 21101801
Backpack Sprayer,High Pressure,4 Gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Backpack Sprayer
  • Sprayer Type Backpack
  • Sprayer Application Cleaning and Degreasing, Lawn and Garden, Pest Control
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Pressure Release No
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 51-1/8"
  • Fill Opening Size 6"
  • Wand Material Brass
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass
  • Max Sprayer Pressure 80 psi
  • Wand Length 20"
  • Features High Pressure Diaphragm
  • Hose Material PVC
  • Includes Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms