Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PROFESSIONAL

Backpack Sprayer, Polyethylene Tank Material, 4 gal., 60 psi Max Sprayer Pressure

  • Item # 39E769
  • Mfr. Model # 101
  • Catalog Page # N/A
  • UNSPSC # 21101801
Backpack Sprayer, Polyethylene Tank Material, 4 gal., 60 psi Max Sprayer Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Backpack Sprayer
  • Sprayer Type Backpack
  • Sprayer Application Cleaning and Degreasing, Lawn and Garden, Pest Control
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Pressure Release No
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 51-1/8"
  • Fill Opening Size 6"
  • Wand Material Brass
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass
  • Max Sprayer Pressure 60 psi
  • Wand Length 20"
  • Features Repairable Diaphragm
  • Hose Material PVC
  • Includes Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None