Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEYMOUR MIDWEST

Mini Round Point Shovel, 20 In. Handle

  • Item# 5GEZ5
  • Mfr. Model# 49351
  • Catalog Page# N/A
  • UNSPSC# 27112004
Mini Round Point Shovel,20 In. Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Round Point Shovel
  • Handle Type D-Grip
  • Handle Material Hardwood
  • Handle Length 20"
  • Blade Width 6"
  • Blade Length 8"
  • Blade Type Forward Step
  • Gauge 14 ga.
  • Blade Material Steel
  • Handle Color Natural
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms