Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROCON

3/8" Stainless Steel Rotary Vane Pump, 112 Max. Flow (GPH)

  • Item# 6XE88
  • Mfr. Model# 113A100F31BA 250
  • Catalog Page# 3360
  • UNSPSC# 40151521
3/8" Stainless Steel Rotary Vane Pump, 112 Max. Flow (GPH) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $255.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Vane Pump
  • Inlet/Outlet NPTF (In.) 3/8
  • Max. Flow (GPH) 112
  • Min. Flow Rate (GPH) 94
  • Relief Pressure Max. (PSI) 250
  • Max. Pressure (PSI) 200
  • Body Material Stainless Steel
  • External Relief Not Required
  • By-Pass Yes
  • Mounting Carbonator Clamp Style
  • Max. Temp. (F) 150
  • Built-In Relief Valve
  • Relief Valve PSI Setting 200
  • Shaft 303 Stainless Steel
  • GPH of Water @ 50 PSI 102
  • GPH of Water @ 100 PSI 100
  • GPH of Water @ 150 PSI 98
  • GPH of Water @ 200 PSI 96
  • GPH of Water @ 250 PSI 94
  • HP @ 50 PSI 1/4
  • HP @ 100 PSI 1/4
  • HP @ 150 PSI 1/3
  • HP @ 200 PSI 1/3
  • HP @ 250 PSI 1/2
  • GPH 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

113A100F31BA 251

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Perfect pump for the job easy to maintain.When required quickly disassembled from the motor and repair completed within minutes. March 4, 2013
  • 2015-09-08T19:47:05.070-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XE88, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.