Skip Content

ST
PROCON

3/8" Brass Rotary Vane Pump, 131 Max. Flow (GPH)

  • Item # 5JKE1
  • My Part #
  • Mfr. Model # 141A125F11AA 250
  • Catalog Page # 2690
  • UNSPSC # 40151716
3/8" Brass Rotary Vane Pump, 131 Max. Flow (GPH) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use with carbonated, deionized, or distilled water and moderately aggressive liquids, this PROCON positive displacement rotary vane pump runs quietly, has low vibration and pulsation characteristics, and is virtually maintenance-free. Model can handle many liquids with low lubricating characteristics at relatively high pressures. Flow remains constant over entire pressure range while metal-to-metal contact is eliminated, resulting in low starting torque. Pump is compatible with fire-resistant fluids, hydraulic oil, lubricants, coolants, insecticides, and soap. Can also be used in dispensers, espresso machines, sprayers, filtration and water purification processes, team-cleaning and car-washing machines, pressure boosters, atomizing/misting humidification systems, circulation systems, laboratory pumps, pilot plants, boiler feeds, textile machines, and fire jockey pumps.

View More

Technical Specs

  • Item Rotary Vane Pump
  • Inlet/Outlet NPTF (In.) 3/8
  • Filter Strainer 100 Mesh
  • Max. Flow (GPH) 131
  • Min. Flow Rate (GPH) 121
  • Relief Pressure Max. (PSI) 250
  • Max. Pressure (PSI) 250
  • Body Material Brass
  • External Relief Required
  • By-Pass Yes
  • Mounting Carbonator Clamp Style
  • Max. Temp. (F) 158
  • Built-In Relief Valve
  • Relief Valve PSI Setting 200
  • Shaft Stainless
  • GPH of Water @ 50 PSI 128
  • GPH of Water @ 100 PSI 126
  • GPH of Water @ 150 PSI 124
  • GPH of Water @ 200 PSI 122
  • GPH of Water @ 250 PSI 120
  • HP @ 50 PSI 1/4
  • HP @ 100 PSI 1/2
  • HP @ 150 PSI 1/2
  • HP @ 200 PSI 1/2
  • HP @ 250 PSI 3/4
  • GPH 125
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  •  

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.