Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROCOM

8" x 19-1/4" x 23-1/2" Infrared Vent Free Portable Gas Heater with 600 sq. ft. Heating Area

  • Item# 6EU20
  • Mfr. Model# 6EU20
  • Catalog Page# 3847
  • UNSPSC# 40101819
8" x 19-1/4" x 23-1/2" Infrared Vent Free Portable Gas Heater with 600 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $388.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a piezo ignitor for matchless pilot ignition, this unit provides direct infrared heat, requiring no electricity or outside venting. It's ideal for supplemental heating in smaller areas such as a basement, bathroom, bedroom, or garage. For safety, it features an oxygen depletion sensor that shuts off the heater when the device detects a reduction of oxygen in the room.

View More

Technical Specs

  • Item Infrared Vent Free Portable Gas Heater
  • Gas Type LP
  • BtuH Output 15,000
  • Built-In Thermostat No
  • Height 23-1/2"
  • Width 19-1/4"
  • Length 8"
  • Heating Area 600 sq. ft.
  • Min. Cylinder Size 30 lb.
  • Includes Oxygen Depletion Sensor, Wall Mounting Hardware
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, CO, MI, MN, NM and WI

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.