Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROCOM

8" x 19-1/4" x 23-1/2" Infrared Vent Free Portable Gas Heater with 600 sq. ft. Heating Area

  • Item# 4TGY2
  • Mfr. Model# 4TGY2
  • Catalog Page# N/A
  • UNSPSC# 40101819
8" x 19-1/4" x 23-1/2" Infrared Vent Free Portable Gas Heater with 600 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Infrared Vent Free Portable Gas Heater
  • Gas Type LP
  • BtuH Output 15,000
  • Min. Cylinder Size 30 lb.
  • Heating Area 600 sq. ft.
  • Built-In Thermostat Yes
  • Height 23-1/2"
  • Width 19-1/4"
  • Length 8"
  • Air Flow 2094 cfm
  • Features Thermostat
  • Safety Features Oxygen Depletion Sensor, Cool Touch Cabinet
  • Manufacturers Warranty Length 2 yr.
  • Standards CSA Certified
  • Includes Wall Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, CO, MI, MN, NM and WI

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.