Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROCOM

8" x 19-1/4" x 23-1/2" Convection Vent Free Portable Gas Heater with 600 sq. ft. Heating Area

  • Item# 4TGX8
  • Mfr. Model# 4TGX8
  • Catalog Page# 3847
  • UNSPSC# 40101819
8" x 19-1/4" x 23-1/2" Convection Vent Free Portable Gas Heater with 600 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $535.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.37 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blue Flame
Convection heaters offer 2 heat settings. Include thermostat.
Vent-Free Gas Heaters

• Piezo ignition Fresh air requirement of 4 cfm/1000 BtuH
Provide heating in small spaces with no electricity or outside venting required. Oxygen depletion sensor (ODS) shuts heater off if oxygen falls below accepted safety level of 18%. Diamond mesh front grille. Wall-mounting hardware included.

View More

Technical Specs

  • Item Convection Vent Free Portable Gas Heater
  • Gas Type LP/NG
  • BtuH Output 20,000
  • Built-In Thermostat Yes
  • Height 23-1/2"
  • Width 19-1/4"
  • Length 8"
  • Heating Area 600 sq. ft.
  • Air Flow 2094 cfm
  • Min. Cylinder Size 30 lb.
  • Includes Wall Mounting Hardware
  • Safety Features Oxygen Depletion Sensor, Cool Touch Cabinet
  • Features Thermostat
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, CO, MI, MN, NM and WI

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.