Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PRO1 IAQ

Low Voltage WiFi Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 45KE77
  • My Part #
  • Mfr. Model # T701i
  • Catalog Page # 3020
  • UNSPSC # 41112209
Low Voltage WiFi Thermostat, Stages Cool 1, Stages Heat 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Pro1iaq low voltage Wi-Fi thermostat can operate with or without a Wi-Fi connection. Features a universal subbase that require no wiring and make upgrading to a new model easy.

View More

Technical Specs

  • Item Low Voltage WiFi Thermostat
  • Stages Heat 1
  • Stages Cool 1
  • Temp. Settings per Day 4
  • Programs per Week 7, 5-1-1, or Nonprogrammable
  • Terminal Designations RC, RH, C, O, B, G, Y, W
  • WiFi Capability Yes
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Display Size 4 sq. in.
  • Display Type LCD
  • Display Color Blue
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability No
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting No
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible Yes
  • Power Method Hardwired
  • Voltage 24VAC
  • 750mV Compatible No
  • Mounting Type Horizontal or Vertical
  • Mounting Location Wall
  • Height 4-13/32"
  • Width 4-45/64"
  • Depth 1"
  • Color White
  • Control Range 44 Degrees to 90 Degrees F
  • Features Non - Programmable or Programmable 1H/1C WiFi
  • For Use With Heating and Cooling
  • Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.