ST
PRO1 IAQ

Low Voltage Thermostat, Wireless PTAC

  • Item # 45KE80
  • My Part #
  • Mfr. Model # T631W-2
  • Catalog Page # 3021
  • UNSPSC # 41112209
Low Voltage Thermostat, Wireless PTAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Pro1 IAQ® low voltage thermostat features a 2-speed fan mode plus separate heating/cooling swing (cycle rate} adjustments and room temp. calibration adjustments. Model also has a low battery indicator.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2 Heat Pump or 1 Conventional
  • Stages Cool 1
  • Terminal Designations R,C,Y,W,GH,GL,O/B
  • System Switching Heat-Cool-Off
  • Fan Switching High-Low
  • Display LCD
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override No
  • Temporary Temperature Hold No
  • Filter Indicator No
  • Temperature Limiting Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Height 4-13/32"
  • Width 4-45/64"
  • Depth 1-7/64"
  • Mounting Type Horizontal or Vertical
  • Mounting Location Wall
  • Color White
  • Control Range 44 Degrees to 90 Degrees F
  • Features Wireless PTAC
  • For Use With Heating and Cooling
  • Includes 2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.