Navigation Menu New

Access My Account, Order History, Lists and more here.

36TP29 CD-212 UNSPSC # 23171508

Stud Welder, 14 ga. - 1/4 in.

  • Item # 36TP29
  • Mfr. Model # CD-212
  • UNSPSC # 23171508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Allows studs to be welded to aluminum, mild and stainless steel as thin as 0.015 without burning.

Tap image to zoom.

Roll over image to zoom.

Stud Welder, 14 ga. - 1/4 in.

  • Item # 36TP29
  • Mfr. Model # CD-212
  • UNSPSC # 23171508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Allows studs to be welded to aluminum, mild and stainless steel as thin as 0.015 without burning.

Technical Specs

  • Item Stud Welder
  • Input Voltage 110V AC, 60 HZ, 20A
  • Fusing 20A
  • Capacitance 66,000 MFD
  • Stud Range 14 ga - 1/4 in
  • Duty Cycle 1/4 in 12/min
  • Output Range 45-195
  • Features Light Weight Solid State Capacitor Discharge Stud Welder, Capable of Welding Up to 1/4 in Diameter Studs, Allows studs to Be Welded to Material As Thin As 0.015 Without Burn Through, Welds Mild Steel, Stainless, and Aluminum, Designed and Built In The USA
  • Height 8.5 in
  • Width 9 in
  • Length 11 3/4 in
  • Includes Ground Cable; Collet and Stop Pin Sold Separately, Power Control Unit, Weld Gun

Allows studs to be welded to aluminum, mild and stainless steel as thin as 0.015 without burning.

Back to Top