Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
PRO WELD

Pin Welder,14 ga. - 1/4 in.

  • Item # 36TP30
  • My Part #
  • Mfr. Model # CD-212P
  • Catalog Page # N/A
  • UNSPSC # 23171508
Pin Welder,14 ga. - 1/4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,603.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 45.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows studs to be welded to aluminum, mild and stainless steel as thin as 0.015 without burning. Features insulation and cupped head pins.

View More

Technical Specs

  • Item Pin Welder
  • Input Voltage 110VAC, 60 HZ, 20A
  • Fusing 20A
  • Capacitance 66,000 MFD
  • Stud Range 14 ga. - 1/4"
  • Duty Cycle 1/4" 12/min
  • Output Range 45-195
  • Features Light Weight Solid State Capacitor Discharge Stud Welder, Capable of Welding Up to 1/4" Diameter Studs, Insulation and Cupped Head Pins, Welds to Material As Thin As 0.015 Without Burn Through, Welds Mild Steel, Stainless, and Aluminum, Made In The Usa
  • Height 8.5"
  • Width 9"
  • Length 11.75"
  • Includes Power Control Unit, Weld Gun, Ground Cable; Collet and Stop Pin Sold Separately
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.