Skip Content


Drawn Arc Stud Welder,#10 - 1/2 in.

  • Item # 36TP31
  • My Part #
  • Mfr. Model # ARC 656
  • Catalog Page # N/A
  • UNSPSC # 23171508
Drawn Arc Stud Welder,#10 - 1/2 in. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,336.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 116.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Front digital display indicates weld time which is adjustable for preciseness and repeatability. Short cycle capability for welding thin materials.

View More

Technical Specs

  • Item Drawn Arc Stud Welder
  • Input Voltage 208/230/460
  • Transformer Rating 650A
  • Fusing 60/60/30
  • Stud Range #10 - 1/2"
  • Duty Cycle 3/8" 8/min
  • Timing Control .015 - 1.0 Seconds
  • Output Range 650A @ 36VDC
  • Features Compact Lightweight Stud Welder Capable of Welding Studs Through 1/2" Diameter, Stepless Time Adjustment With Digital Display for Precisemess and Repeatability, Short Cycle Capability, Diagnostic LED, Designed And Built In The USA
  • Height 8.25"
  • Width 11.25"
  • Length 17"
  • Includes Power Control Unit, Weld Gun, Ground Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.