Skip Content
C3
PRO-TEMP

15-3/16" x 20" x 24-5/8" Cabinet Utility Heater with 450 sq. ft. Heating Area

  • Item # 32MY64
  • Mfr. Model # PT-18-PCH-A
  • Catalog Page # N/A
  • UNSPSC # 40101819
15-3/16" x 20" x 24-5/8" Cabinet Utility Heater with 450 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $115.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 20.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cabinet Utility Heater
  • Gas Type LP
  • BtuH Output 18,000
  • Min. Cylinder Size 20 lb
  • Heating Area 450 sq. ft.
  • Fuel Rate 0.83 lb./hr.
  • Built-In Thermostat Yes
  • Height 24-5/8"
  • Width 20"
  • Length 15-3/16"
  • Features (3) Heat Settings, (4) Rolling Caster Wheels, Safety Tip-Over Switch, Built-In Oxygen Depletion Sensor, Hose and Regulator Included, Piezo Ignition
  • Safety Features Safety Tip-Over Switch, Built-In Oxygen Depletion Sensor
  • Manufacturers Warranty Length 1 yr. Limited
  • Standards CSA
  • Includes Hose and Regulator, Piezo Ignition, (4) Rolling Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.