Skip Content

NC
PRO-STOCK

Panelboard Interior, 600 Amps, 480/277VAC Voltage, Number of Spaces: 18

  • Item # 32FV65
  • My Part #
  • Mfr. Model # AEU3186RCXAXT1B4
  • Catalog Page # N/A
  • UNSPSC # 39121103
Panelboard Interior, 600 Amps, 480/277VAC Voltage, Number of Spaces: 18 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,880.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pro-Stock panelboard has a symmetrical design which allows for top or bottom feed with main lugs. The panelboard accepts GE thermal magnetic or Spectra solid-state circuit breakers.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug
  • Amps 600
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 18
  • Voltage 480/277VAC
  • Phase 3
  • Bus Material Copper
  • Max. No. of Tandem Breakers 9
  • Recommended Enclosure Mfr. No. AB64B, AB64BW, AB643
  • Recommended Flush Cover Mrf. No. AF64F, AF64FD, AF64FW
  • Recommended Surface Cover Mrf. No. AF64S, AF64SD, AF64SW
  • Main Circuit Breaker Adapter Kit Mfr. No. MB333, MB333WB
  • Circuit Breaker Type TEY
  • Height 64-1/2"
  • Width 15-1/4"
  • Depth 7"
  • Recommended Ground Bar Kit Mfr. No. TGL2, TGL20
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.