Skip Content

DV
PRO SCIENTIFIC INC.

Homogenizing Package,Standard Multi-Gen7

  • Item # 39J341
  • My Part #
  • Mfr. Model # PK-01200MGS
  • Catalog Page # N/A
  • UNSPSC # 41101504
Homogenizing Package,Standard Multi-Gen7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Homogenizers

Technical Specs

  • Item Homogenizing Package, Standard Multi-Gen 7
  • Volume Range 0.03mL to 10mL
  • Speed 5000 to 35,000 rpm
  • HP 1/5
  • Material Stainless Steel
  • Height 7.875"
  • Width 2.15"
  • Depth 1.98"
  • Diameter 7mm
  • Noise Level 68dB
  • Shaft Length 75mm
  • Voltage 120
  • Wattage 144
  • Compliance UL cUL
  • Includes Bio-Gen Pro200 Homogenizer Unit, Multi-Gen Adapter, (12) Multi-Gen Generator Probes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms