Skip Content

DV
PRO SCIENTIFIC INC.

30mmx150mm Open Slotted Generator Probe

  • Item # 12F217
  • My Part #
  • Mfr. Model # 02-30150
  • Catalog Page # N/A
  • UNSPSC # 41101504
30mmx150mm Open Slotted Generator Probe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Homogenizers

Technical Specs

  • Item 30mm X 150mm Open Slotted Generator Probe
  • Material 316 Stainless Steel
  • Diameter 30mm
  • Shaft Length 150mm
  • Includes generator probe cleaning brush
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms