Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PRO PRODUCTS Rust Preventer: Drum, 30 gal Container Size, Ready to Use, Liquid

Item 
39AP36
Mfr. Model 
RR2-30

Product Details

Catalog Page
N/A
Brand
PRO PRODUCTS
Cleaner Chemical Product Grouping
Rust Inhibitor
Container Type
Drum
Container Size
30 gal
Net Weight
300 lb
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Fragrance
Unscented
Primary Chemical
None
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
NSF Rating
Not Rated
Biodegradable
Yes
Standards
CERCLA; OSHA; SARA; TSCA Compliant
Product Series
RR2
Nonflammable
Yes
Properties
Biodegradable; Nonflammable
UNSPSC
15121803
Country of Origin
USA (subject to change)
Product Description

Calcium, rust, and lime removers neutralize rust stains and dissolve mineral deposits on bathroom sinks and toilet tanks, inside boilers and radiators, and on concrete and stucco surfaces without scrubbing.