Navigation Menu New

Access My Account, Order History, Lists and more here.

33VC37 CS2436 UNSPSC # 56101702

Cardboard Storage Stand, 26 1/2 in Height, 36 in Length, 24 in Width

  • Item # 33VC37
  • Mfr. Model # CS2436
  • UNSPSC # 56101702
  • Catalog Page # 1399 1399
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cardboard Storage Stand, 26 1/2 in Height, 36 in Length, 24 in Width

  • Item # 33VC37
  • Mfr. Model # CS2436
  • UNSPSC # 56101702
  • Catalog Page # 1399 1399
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cardboard Storage Stand
  • Height 26 1/2 in
  • Length 36 in
  • Width 24 in
  • Material Steel
  • Color Gray
  • Number of Dividers 5
  • Compatible Grainger Part Number 33VC38, 33VC39, 33VC40, 33VC41, 33VC42, 33VC43, 33VC44, 33VC45, 4CXW9, 4CXX2, 4CXX4, 4CXX6, 4CXX8, 4CXY1
Back to Top