Skip Content

TP
PRO-LINE

Bolted Workbench, ESD Laminate, 30" Depth, 30" to 36" Height, 60" Width, 5000 lb. Load Capacity

  • Item # 16D565
  • My Part #
  • Mfr. Model # HD6030C/A31/HDLE
  • Catalog Page # 1319
  • Catalog Group # G3655
  • UNSPSC # 24102006
Workbench,ESD Laminate,60" W,30" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $683.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pull-pin workbench has top-grade construction, featuring 16-ga. 2"-square legs, 2"-thick front, and 8"-thick back rails. 1-1/4"-thick work surface with durable "T" mold edges and rounded corners. Base station includes surface, frame, and leveling glides.

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material ESD Laminate
  • Workbench/Table Adjustment Bolted
  • Workbench/Work Table Type Freestanding
  • Load Capacity 5000 lb.
  • Load Capacity Range 5000 lb. to 9999 lb.
  • Workbench/Table Leg Type Straight
  • Width 60"
  • Color Gray
  • Depth 30"
  • Height 30" to 36"
  • Top Thickness 1-1/4"
  • Workbench/Table Frame Material Steel
  • Finish Powder Coated
  • Standards Carbon Free, RoHS Compliant
  • Includes Legs, Front Rail, Back Rail, Hardware, Work Surface, 6" Leg Extenders
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Carbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.