Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PRO-LIFT Trolley Floor Jacks: Floor Jack, Steel, Manual Handle, Mechanical, 2 ton Load Capacity

Item 
59DM56
Mfr. Model 
F-2332

Product Details

Catalog Page
931
Brand
PRO-LIFT
Jack Type
Floor Jack
Body Material
Steel
Lifting Actuator
Manual Handle
Power Source
Mechanical
Load Capacity
2 ton
Minimum Lift
5-3/8 in
Maximum Lift
13-5/8 in
Standards
ANSI/ASME PALD
Caster Type
(2) Locking; (2) Swivel
Features
Built-In Safety Valve Provides Overload Protection; By-Pass Device Protects Against Overpumping for Safe Operation; Swivel Saddle
Manufacturer Part Number
F-2332
UNSPSC
24101612
Country of Origin
China (subject to change)
Product Description

Low-profile trolley jacks roll beneath a vehicle and use two- piston hydraulic pressure to raise the vehicle for maintenance. These jacks can lift the entire frame or axle of a vehicle and lock into place, even in rugged terrains. Trolley jacks can lift from one to 10 tons depending on the model chosen.