Navigation Menu New

Access My Account, Order History, Lists and more here.

426C15 T-2300 UNSPSC # 24101612

Tap image to zoom.

Roll over image to zoom.

Motorcycle Jack, 2300 lb. Lift Range

  • Item # 426C15
  • Mfr. Model # T-2300
  • UNSPSC # 24101612
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Motorcycle Jack
  • Lift Range (Lb.) 2,300
  • Overall Size (In.) 10-3/4 x 10-3/4
  • Max. Lift Height (In.) 3 in
  • Max. Height of Cradle (In.) 16 1/2 in
  • Lift Arms x Width (In.) 4 x 17-3/4
  • Characteristics Swivel Casters, Extendable Base
  • Application Motorcycle and Light Engine Repair
  • Function Lifting Motorcycles and Equipment with Small Engines
  • Material Steel

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top