Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PRO-LIFT High-Clearance Bottle Jacks: Bottle Jack, Steel, Manual Handle, Mechanical, ASME/PASE

Item 
59DM47
Mfr. Model 
B-S20D

Product Details

Catalog Page
931
Brand
PRO-LIFT
Jack Type
Bottle Jack
Body Material
Steel
Lifting Actuator
Manual Handle
Power Source
Mechanical
Load Capacity
20 ton
Minimum Lift
6-1/2 in
Maximum Lift
11-3/4 in
Standards
ASME; PASE
Extension Screw Length
1-5/8 in
Base Length
6-3/8 in
Base Width
6 in
Features
By-Pass Device Protects Against Over-Pumping; Extension Screw Adjusts to Accommodate Work Height; Heat Treated Critical Stress Areas; Ideal for Auto, Truck Service, Farm, and Shop Use
Manufacturer Part Number
B-S20D
UNSPSC
24101612
Country of Origin
China (subject to change)
Product Description

High-clearance bottle jacks lift SUVs, trucks, and heavy equipment that have a higher ground clearance than automobiles. An extended reach ensures safer lifting than propping a regular jack on a raised surface or lifting beyond a regular jack's capability. Bottle jacks are sold by load capacity and have wide usage applications in the construction and building industries to lift sagging foundations, level retaining walls, and raise underground drainage systems.