Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PRO 100

Hot Decontamination Shower, 6gpm, SS/Black

  • Item# 3PVL3
  • Mfr. Model# 5170
  • Catalog Page# N/A
  • UNSPSC# 30181503
Hot Decontamination Shower,6gpm,SS/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,879.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide unlimited, instant hot water for decon operations. The easy-to-use system heats water to 100°F in seconds. The oversized temperature-control valve can be adjusted with gloved hands. Constructed of military-grade stainless steel for durability. System includes a 25-ft. double-walled hose that won’t collapse or kink and 1 showerhead with multiple spray patterns, including a forceful jet and a gentle spray. Accepts 2 additional showerheads. Unit comes on a rugged 40"H cart with large wheels for easy maneuvering and a powder-coated finish for durability.

View More

Technical Specs

  • Item Hot Decontamination Shower
  • Configuration Single Patient
  • Length 23-1/2"
  • Width 12-1/2"
  • Height 41-1/2"
  • Material Stainless Steel/Powder Coated Transport Cart w/Brass Fittings
  • Color Stainless Steel/Black
  • Shower Head Material Brass
  • Inlet Fitting Size 3/4" GHT
  • Flow Rate 6 gpm
  • Weight Empty 138 lb.
  • Includes 100,000 BTU Water Heater w/Push Button Ignitors and Adjustable Temperature Knob, Transport Cart, and 25 ft. Shower Hose w/Wand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.