Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRADY

Right to Know Complete Center, English

  • Item# 5T281
  • Mfr. Model# 2001
  • Catalog Page# N/A
  • UNSPSC# 55101520
Right to Know Complete Center,English close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $183.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tough, acrylic Right To Know (RTK) board comes equipped with a 1 1/2" binder and 10 training booklets. It is designed to hold up to 100 training booklets and up to a 3" MSDS binder, available separately.

View More

Technical Specs

  • Item Right-To-Know Center
  • Mounting Type Wall Mount
  • Language English
  • Legend Right-To-Know Center
  • Legend/Background Color White/Blue
  • Height 30"
  • Width 24"
  • Depth 4-1/2"
  • Material Acrylic Sheet
  • Includes 1-1/2" Dia. Binder with Chain and (10) Training Booklets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.